missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow 313DW Pumphead

Product Code. 15420260
Change view
Click to view available options
Flow Rate:
2000 mL/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate unitSize
15420260 2000 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15420260 Supplier Watson-Marlow Supplier No. 033.3451.000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

300 Series Pumpheads are flip top pumpheads for continuous tubing for flow rates to 3 L/min. Extendable up to 6 channels of flow.

  • 300 series laboratory pumps are a benchtop pumping solution with manual, remote, analog or RS232 control capabilities.
  • Featuring a chemically resistant ABS top and IP31 protection, 323 pumps have a membrane keypad that controls the pump, and a digital LCD to display speed.
  • There are four models with increasing degrees of functionality:
    • 323Du RS232/auto/manual enhanced-control high-flow pumps
    • 323U and 323U analogue-auto and enhanced manual-control pumps
    • 323S high-performance manual control pumps
    • 323E manual control pumps

Pumphead options available as standard (others available on request):

  • 313D and 313D2 three-roller pumpheads for continuous tubing
  • 314D and 314D2 four-roller pumpheads for continuous tubing
  • 314MC four-roller five-channel microcassette pumpheads
  • 318MC eight-roller five-channel microcassette pumpheads
  • 501RL and 501RL2 pumpheads for continuous tubing
TRUSTED_SUSTAINABILITY

Specifications

Flow Rate 2000 mL/min.
Model 313DW
No. of Channels 1
No. of Rollers 3
Type Flip Top Pumphead
Rotor Material Electroless Nickel Plated Hardened Steel, Glass Filled Nylon
Speed 400 rpm
Case Material Glass Filled Polypropylene, IXEF (Polyarylamide), Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.