missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Resistant to deterioration from contact with boiling water, acids, bases, and most solvents
- Ideal for use with a wide range of compounds
- Ideal for Biology, Microbiology and Pharmaceutical Applications
- Widely used, sturdy, and affordable
- Length = 200mm
- Width = 10mm
- Centre barrel diameter 3.65mm - 'medium'
- One end flat, other end at 45° angle
Specifications
Specifications
| Quantity | 1 Ea. |
| Coating | PTFE Xylan™ |
| Product Type | Spatula |
| For Use With (Application) | Ideal for Biology, Microbiology and Pharmaceutical Applications |
| Width (Metric) Blade | 10 mm |
| Temperature (Metric) Max | -195°C to +260°C |
| Material | Stainless Steel |
| Length (Metric) | 200 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?