missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Stainless Steel Laboratory Offset Spoon with Long Reach
Shop All Nickel-Electro ProductsDescription
- Stainless steel 304
- Non-magnetic
- Bright finish
- The unique curved shape spoon allows contact with all corners of bottles and containers reducing sample losses.
- The alternate end can be used as a scraper to chip away at hard samples or used as a spatula for sampling or lifting.
Specifications
Specifications
| Quantity | 1 Ea. |
| Sterility | Sterile |
| Autoclavable | Autoclavable |
| Product Type | Laboratory Spoon |
| Finish | Bright |
| For Use With (Application) | For Sterile Applications |
| Temperature (Metric) Max | -196°C to +550°C |
| Material | Stainless Steel |
| Length (Metric) | 300 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?