missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nickel Electro™ Stainless Steel Chemical Spoon
Description
- Material: Stainless Steel
- Double Ended
- Length: 150 mm
Specifications
Specifications
| Quantity | 1 Ea. |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Shape | Double Spoon |
| Product Type | Chemical Spoon Double End Spatula |
| For Use With (Application) | For Wide Laboratory Use |
| Length (English) | 5.9 in. |
| Material | Stainless Steel (304) |
| Length (Metric) | 150 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?