missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Pumps 300 Series Drive
Description
- 300 series laboratory pumps are a benchtop pumping solution with manual, remote, analog or RS232 control capabilities.
- Featuring a chemically resistant ABS top and IP31 protection, 323 pumps have a membrane keypad that controls the pump, and a digital LCD to display speed.
- There are four models with increasing degrees of functionality:
- 323Du RS232/auto/manual enhanced-control high-flow pumps
- 323U and 323U analogue-auto and enhanced manual-control pumps
- 323S high-performance manual control pumps
- 323E manual control pumps
Pumphead options available as standard (others available on request):
- 313D and 313D2 three-roller pumpheads for continuous tubing
- 314D and 314D2 four-roller pumpheads for continuous tubing
- 314MC four-roller five-channel microcassette pumpheads
- 318MC eight-roller five-channel microcassette pumpheads
- 501RL and 501RL2 pumpheads for continuous tubing
Specifications
Specifications
| Display | LCD |
| Frequency | 50/60 Hz |
| IP Rating | IP31 |
| Material | ABS Plastic, Aluminum |
| Model | 323S |
| Plug Type | UK |
| Type | Cased Pump |
| Voltage | 100/120/220/240 V |
| Speed | 400 rpm |
| Case Material | ABS, Powder Coated Aluminium LM24 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?