missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 300 mm Diameter Sieve Lid

Product Code. 12946996 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric):
300 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric)
12946996 300 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12946996
  • ONLINE EXCLUSIVE PRICE
    £32.20
    £23.01 / Pack of 1
    Save £9.19
    28% Off
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use on top of a single sieve or sieve stack

  • Lid for test sieve manufactured in stainless steel. Fits all Fisherbrand 300mm diameter sieves. Designed to prevent the loss of sample from a sieve.

Specifications

Voltage 0/1 V
Certifications/Compliance None
Diameter (Metric) 300 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.