missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Research 3 Neo Single Channel Pipettes, BASIC Trade In Pipette
Shop All Eppendorf Products

Description
- Mechanical air-cushion pipette with 2-button operation
- Customizable settings for easy, ergonomic, and reliable pipetting
- Ergonomic design according to the Eppendorf PhysioCare Concept™ balanced, organic, lightweight, and featuring low pipetting forces
- Spring-loaded tip cones reduce tip attachment and ejection forces, minimizing the risk of strain injuries
- Temporary adjustment to increase accuracy for various liquid types, tip geometries, or altitude without permanently altering the factory calibration
- Removable labeling and marking options with ColorTag pipette marking rings (sold separately)
- Full autoclavability, high UV and chemical resistance, along with easy disassembly and reassembly, facilitate versatile use and effortless decontamination and cleaning
Specifications
Specifications
| Certifications/Compliance | ISO 8655 |
| Compatible Tips | epT.I.P.S.™ |
| Autoclavable | Autoclavable |
| Color | Orange |
| Disposable | Reusable |
| For Use With | Pipette Tips |
| Grip Type | Ergonomic |
| Material | Polypropylene |
| Number of Channels | 1 |
| Product Line | Research |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?