missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Research 3 Neo Single Channel Pipettes, BASIC Trade In Pipette
GREENER_CHOICE

Product Code. 30689702 Shop All Eppendorf Products
Click to view available options
Volume (Metric):
0.1 to 2 mL
0.1 to 2.5 μL
0.25 to 5 mL
0.5 to 10 μL
0.5 to 10 mL
1 to 20 μL
10 to 200 μL
15 to 300 μL
5 to 100 μL
50 to 1000 μL
Color:
Blue
Dark Gray
Light Gray
Medium Gray
Orange
Red
Turquoise
Violet
Yellow
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30689702

Brand: Eppendorf™ 3174000029

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Experience next-gen manual pipetting: Boost efficiency with 'fast' volume selection or benefit from one-handed adjustment in 'easy' mode. Improve your reproducibility with a volume lock and temporary adjustments for different workflows. Enjoy ergonomic comfort with a short button and low forces.

  • Mechanical air-cushion pipette with 2-button operation
  • Customizable settings for easy, ergonomic, and reliable pipetting
  • Ergonomic design according to the Eppendorf PhysioCare Concept™ balanced, organic, lightweight, and featuring low pipetting forces
  • Spring-loaded tip cones reduce tip attachment and ejection forces, minimizing the risk of strain injuries
  • Temporary adjustment to increase accuracy for various liquid types, tip geometries, or altitude without permanently altering the factory calibration
  • Removable labeling and marking options with ColorTag pipette marking rings (sold separately)
  • Full autoclavability, high UV and chemical resistance, along with easy disassembly and reassembly, facilitate versatile use and effortless decontamination and cleaning
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ISO 8655
Compatible Tips epT.I.P.S.™
Autoclavable Autoclavable
Color Violet
Disposable Reusable
For Use With Pipette Tips
Grip Type Ergonomic
Material Polypropylene
Number of Channels 1
Product Line Research
Programmability No
Sterility Non-sterile
Type Adjustable Single Channel Pipette
Volume (Metric) 0.25 to 5 mL
Finger Style Ergonomic
For Use With (Equipment) Pipette Tip 5 mL
Includes Adjustment Tool, Grease for Pipettes, Protection Filter
Quantity 1 Pk.
Warranty 24 Month
Weight (Metric) 96 g
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.