Learn More
BRAND™ BLAUBRAND™ Class A Volumetric Flask with Flanged Rim
Manufactured from Borosilicate Glass and complies with DIN EN ISO 1042 standards.BRAND™ Blaubrand™ Class A Volumetric Flask with Flanged Rim prevents slippage when suspended by a clamp. Batch number and individual certificate included. DakkS calibration certificate available upon request.
Brand: BRAND™ 37050
19.61 GBP valid until 2024-04-30
Use promo code "21637" to get your promotional price.
Code : 03
Additional Details : Weight : 0.20250kg
Description
- Manufactured from Borosilicate Glass.
- Beaded rim prevents slippage when suspended by a clamp.
- Complies with DIN EN ISO 1042 standards.
- Calibrated to contain (TC, In.)
- Batch number and individual certificate included.
- Dakks calibration certificate available upon request.
Specifications
Calibrated To Contain | |
Clear | |
Borosilicate Glass | |
2 Piece | |
A |
DIN EN ISO 1042, DakkS calibration certificate available upon request. | |
200 mL | |
±0.15 mL | |
±0.15 mL |