missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Class A Volumetric Flask with Flanged Rim
Manufactured from Borosilicate Glass and complies with DIN EN ISO 1042 standards.BRAND™ Blaubrand™ Class A Volumetric Flask with Flanged Rim prevents slippage when suspended by a clamp. Batch number and individual certificate included. DakkS calibration certificate available upon request.
£25.60 - £48.10
Specifications
Calibration | Calibrated To Contain |
---|---|
Certifications/Compliance | DIN EN ISO 1042, DakkS calibration certificate available upon request. |
Color | Clear |
Material | Borosilicate Glass |
Class | A |
Product Code | Brand | Capacity (Metric) | Limit of Error | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Limit of Error | Price | Quantity & Availability | ||||
11663199
|
BRAND™
37045 |
10 mL | ±0.04 mL |
£25.60
Pack of 2 |
In Stock
Log in to see stock. |
||||
12693566
|
BRAND™
37046 |
20 mL | ±0.04 mL |
£26.70
Pack of 2 |
In Stock
Log in to see stock. |
||||
11808361
|
BRAND™
37047 |
25 mL | ±0.04 mL |
£26.70
Pack of 2 |
In Stock
Log in to see stock. |
||||
11818361
|
BRAND™
37048 |
50 mL | ±0.06 mL |
£28.90
Pack of 2 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||||
11828361
|
BRAND™
37049 |
100 mL | ±0.10 mL |
£32.50
Pack of 2 |
In Stock
Log in to see stock. |
||||
11838361
|
BRAND™
37050 |
200 mL | ±0.15 mL |
£47.25
Pack of 2 |
In Stock
Log in to see stock. |
||||
11708148
|
BRAND™
37051 |
250 mL | ±0.15 mL |
£44.40
Pack of 2 |
In Stock
Log in to see stock. |
||||
11848361
|
BRAND™
37052 |
500 mL | ±0.25 mL |
£48.10
Pack of 2 |
In Stock
Log in to see stock. |
||||
10303631
|
BRAND™
37053 |
1000 mL | ±0.4 mL |
£44.65
Each |
In Stock
Log in to see stock. |
||||
Description
- Manufactured from Borosilicate Glass.
- Beaded rim prevents slippage when suspended by a clamp.
- Complies with DIN EN ISO 1042 standards.
- Calibrated to contain (TC, In.)
- Batch number and individual certificate included.
- Dakks calibration certificate available upon request.
Specifications
Calibrated To Contain | |
Clear | |
A |
DIN EN ISO 1042, DakkS calibration certificate available upon request. | |
Borosilicate Glass |