missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ 3.3 Borosilicate Glass Burette with Schellbach Stripes
Use these burettes for safe and precise volumetric dispensing and titration applications. VITLAB™ 3.3 Borosilicate Glass Burette with Schellbach Stripes are made of borosilicate glass 3.3 with tolerances according to DIN ISO 384 Class B and feature high-contrast black markings.
£65.46 - £72.05
Specifications
Color | Brown |
---|---|
Length (Metric) | 900 mm |
Material | Borosilicate Glass |
Includes | Schellbach Stripe |
Stopcock Material | PMMA, PTFE |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11837950
|
VITLAB™
106399 |
25 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10172261
|
VITLAB™
106499 |
50 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Calibrated to deliver ‘Ex’
- Automatic zero setting
- The burette stopcock turns easily and enables fine titration.
- The holding device for the riser pipe serves as additional shock-proofing.
- Materials: burette of borosilicate glass 3.3, PP filling tube, PMP/PTFE burette stopcock and PE-LD reservoir bottle
Specifications
Brown | |
Borosilicate Glass | |
PMMA, PTFE | |
Class B |
900 mm | |
Schellbach Stripe | |
Schilling Buret | |
DE 10 2005 034 963 |