missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ 3.3 Borosilicate Glass Burette with Schellbach Stripes
Description
- Calibrated to deliver ‘Ex’
- Automatic zero setting
- The burette stopcock turns easily and enables fine titration.
- The holding device for the riser pipe serves as additional shock-proofing.
- Materials: burette of borosilicate glass 3.3, PP filling tube, PMP/PTFE burette stopcock and PE-LD reservoir bottle
Specifications
Specifications
| Color | Brown |
| Capacity (Metric) | 25 mL |
| Length (Metric) | 900 mm |
| Material | Borosilicate Glass |
| Graduations | 0.05 mL |
| Includes | Schellbach Stripe |
| Stopcock Material | PMMA, PTFE |
| Tolerance | ±0.05 mL |
| Type | Schilling Buret |
| Class | Class B |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?