missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 3 in 1 Vial Kit for VWR (Merck™)/Hitachi Autosamplers, 8 mm
Shop All Fisherbrand Products
Click to view available options
Marking Spot:
No
Yes
Color:
Amber
Clear
Material (Liner):
Natural Rubber/TEF
Silicone/PTFE
Unit Size:
Pack of 100
Description
- ND8
- 8-425
- Glass
- Clear
- Screw Cap
- Center hole
- Polypropylene
- Silicone/PTFE
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Specifications
| Closure Color | Black |
| Material (Liner) | Natural Rubber/TEF |
| Color | Clear |
| Diameter (Metric) Outer | 11.6 mm |
| Material | Glass |
| Volume (Metric) | 1.9 mL |
| No. per Pack | 100 |
| Closure Material | Polypropylene |
| Closure Type | Screw Cap |
| Height (Metric) | 32 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction