missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 22mm PE, Cap, Transparent, Center hole
Polyethylene caps are chemically inert and suitable for most chromatography applications.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.12000kg
Description
- 22mm PE Cap
- Snap caps are easy to apply and easy to remove, eliminate the need for crimping or de-capping tools
Specifications
Transparent | |
Polyethylene | |
100 | |
ND22 |
22 mm | |
9.1 mm | |
Snap Cap |