missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 22mm PE, Cap, Transparent, Center hole
Polyethylene caps are chemically inert and suitable for most chromatography applications.
£78.69 - £109.00
Specifications
Color | Transparent |
---|---|
Diameter (Metric) Outer | 22 mm |
Material | Polyethylene |
Quantity | 100 |
Type | Snap Cap |
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
11327381
|
Fisherbrand™
|
9.1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11859420
|
Fisherbrand™
|
8.4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
16338387
|
Fisherbrand™
|
9.1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- 22mm PE Cap
- Snap caps are easy to apply and easy to remove, eliminate the need for crimping or de-capping tools
Specifications
Transparent | |
Polyethylene | |
Snap Cap |
22 mm | |
100 | |
ND22 |