missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 20mm PP Screw Seal, White, Closed top, 20-400 thread, Assembled septum

Product Code. 11805070 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Color:
Gray, Red, White
Red, White
Red-Orange, Transparent, White
Material (Liner):
Natural Rubber/TEF
PTFE/Butyl
Silicone/PTFE
Unit Size:
Pack of 1000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Material (Liner) Unit Size
11805070 Gray, Red, White PTFE/Butyl Pack of 1000
11855060 Red, White Silicone/PTFE Pack of 1000
12696785 Red-Orange, Transparent, White Natural Rubber/TEF Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 11805070
Big Savings for Better Separation
Use promo code 27992
View all promotions
Estimated Shipment: 16-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Polypropylene caps are chemically inert and suitable for most chromatography applications.

  • 20mm
  • Combination Seal
  • PP
  • Screw Cap
  • White
  • Closed top
  • 20-400 thread
  • Pre-assembled caps and septa are convenient and minimize contamination from handling
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE/Butyl
Color Gray, Red, White
Diameter (Metric) Outer 20 mm
Material Polypropylene
For Use With (Application) Storage
Quantity 100
Thickness (Metric) 1.3 mm
Closure Size 20-400
Product Type Screw Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.