missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 20mm Crimp Seal, Red, Magnetic Bimetal Cap, 8mm Center hole, Assembled septum
GREENER_CHOICE

Product Code. 16388377 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Color:
Beige, White, Red
Blue Transparent, Transparent, Red
Gray, Red
Material (Liner):
PTFE/Butyl
Silicone/PTFE
Thickness (Metric):
3 mm
3.2 mm
Unit Size:
Pack of 100
Pack of 1000
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Material (Liner) Thickness (Metric) Unit Size
16388377 Beige, White, Red Silicone/PTFE 3.2 mm Pack of 1000
11825050 Blue Transparent, Transparent, Red Silicone/PTFE 3 mm Pack of 1000
16398377 Gray, Red PTFE/Butyl 3 mm Pack of 1000
12970981 Gray, Red PTFE/Butyl 3 mm Pack of 100
11368641 Beige, White, Red Silicone/PTFE 3.2 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 16388377
ChemsChrom Mega Deals
Use promo code 27993
View all promotions
Estimated Shipment: 17-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Pre-assembled caps and septa are convenient and minimize contamination from handling.

  • 20mm
  • Closure
  • Magnetic
  • Bi-Metal Cap
  • Red
  • 8mm center hole
  • Combination Seal
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) Silicone/PTFE
Color Beige, White, Red
Diameter (Metric) Outer 20 mm
Material Bi-metal
For Use With (Application) Headspace
Quantity 100
Thickness (Metric) 3.2 mm
Product Type Crimp Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.