missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Fulfill all current SBS, IVD, EN ISO 9001/2/3 and EN 13485 guidelines.
- Recovermax - concaved round bottom well shape with smoothed edges
- Optitrack - color framed plates with alphanumeric labelling
- High chemical resistance
- G-safe - highest centrifugation stability
- LoBind - free of surface coating e.g., silicone
- Free from DNA, DNase, RNase and PCR* inhibitor (PCR* clean)
- LoBind Protein - minimum protein loss (less than 3% BSA 1μg/mL)
- LoBind DNA - less than 1% loss of DNA/RNA at low concentrations and critical conditions (high salt, short DNA fragments)
- Autoclavable
- Optionally available with barcode
Specifications
Specifications
| Format | Standard |
| Array | 8 x 12 |
| Color | White |
| Material | Polypropylene |
| No. of Wells | 96 |
| Total Volume (Metric) Well | 2000 μL |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?

