missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 200 mm Diameter Test sieve
This is a non standard sieve and is supplied without a certificate of conformity
£50.00 - £62.50
Specifications
Autoclavable | Autoclavable |
---|---|
Diameter (Metric) Outer | 200 mm |
Frame Material | Stainless Steel |
Mesh Material | Stainless Steel |
Quantity | 1 Ea. |
Product Code | Brand | Pore Size | Screen Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Screen Size | Price | Quantity & Availability | ||||
15616645
|
Fisherbrand™
|
1.50 mm | 1.50 mm |
£50.00
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
15626645
|
Fisherbrand™
|
3.00 mm | 3.00 mm |
£62.50
Each |
Estimated Shipment: 18-07-2024
Log in to see stock. |
||||
Description
- High quality test sieve manufactured in stainless steel to exacting standards with seamless frames to ensure a precise fit and superior quality.
Specifications
Autoclavable | |
Stainless Steel | |
1 Ea. | |
25 mm | |
Non-standard sieve | |
Stainless Steel |
200 mm | |
Stainless Steel | |
0.98 in. | |
Test Sieve | |
7.9 in. |
Sieve is non-returnable