missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 200 mm Diameter Test sieve

Product Code. 15626645 Shop All Fisherbrand Products
Change view
Click to view available options
Pore Size:
1.50 mm
3.00 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
15626645 3.00 mm Each
15616645 1.50 mm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15626645
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

This is a non standard sieve and is supplied without a certificate of conformity

  • High quality test sieve manufactured in stainless steel to exacting standards with seamless frames to ensure a precise fit and superior quality.

Specifications

Quantity 1 Ea.
Depth (English) 0.98 in.
Depth (Metric) 25 mm
Pore Size 3.00 mm
Type Test Sieve
Certifications/Compliance Non-standard sieve
Diameter (English) Outer 7.9 in.
Material Stainless Steel
Autoclavable Autoclavable
Diameter (Metric) Outer 200 mm
Frame Material Stainless Steel
Screen Size 6 Mesh
Mesh Material Stainless Steel
Sieve Number No. 6
Show More Show Less

Sieve is non-returnable

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.