missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 200 mm Diameter ISO 3310-1 Test sieve

Product Code. 15676645 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Pore Size:
63 μm
75 μm
90 μm
1 mm
100 μm
125 μm
150 μm
1.70 mm
180 μm
2.00 mm
250 μm
2.80 mm
3.35 mm
355 μm
4.00 mm
5.00 mm
500 μm
600 μm
710 μm
850 μm
Unit Size:
Each
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Unit Size
15676645 150 μm -
15636645 63 μm Each
15697065 75 μm Each
15646645 90 μm -
15656645 100 μm Each
15666645 125 μm -
15686645 180 μm Each
15696645 250 μm -
15606655 355 μm -
15616655 500 μm Each
15626655 600 μm -
15636655 710 μm -
15646655 850 μm -
15656655 1 mm Each
15666655 1.70 mm -
15676655 2.00 mm Each
15686655 2.80 mm -
15696655 4.00 mm -
15606665 3.35 mm -
15616665 5.00 mm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
This item is not returnable. View return policy
Product Code. 15676645
  • ONLINE EXCLUSIVE PRICE
    £44.70
    £43.05 / Pack of 1
    Save £1.65
    3% Off
Estimated Shipment: 24-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Supplied with a certificate of conformity

  • High quality test sieve manufactured in stainless steel to exacting standards with seamless frames to ensure a precise fit and superior quality.

Specifications

Quantity 1 Ea.
Depth (English) 0.98 in.
Depth (Metric) 25 mm
Pore Size 150 μm
Product Type Test Sieve
Certifications/Compliance ISO 3310-1
Diameter (English) Outer 7.9 in.
Material Stainless Steel
U.S. Standard No. 100
Autoclavable Autoclavable
Sterility Non-sterile
Diameter (Metric) Outer 200 mm
Frame Material Stainless Steel
Screen Size 100 Mesh
Mesh Material Stainless Steel
Sieve Number 100
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.