missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- High quality test sieve manufactured in stainless steel to exacting standards with seamless frames to ensure a precise fit and superior quality.
Specifications
Specifications
| Quantity | 1 Ea. |
| Depth (English) | 0.98 in. |
| Depth (Metric) | 25 mm |
| Pore Size | 355 μm |
| Product Type | Test Sieve |
| Certifications/Compliance | ISO 3310-1 |
| Diameter (English) Outer | 7.9 in. |
| Material | Stainless Steel |
| U.S. Standard | No. 45 |
| Autoclavable | Autoclavable |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?