missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- ABS rack holds five 20-place slide trays (not included)
- Eliminates the worry of breakage during retrieval—easy access to each of the trays
- Matching clasps provide area for identification labels and doubles as a handle
- Portable and refrigerator safe for cold sample storage
- Stack multiple units to create your own library.
- Each rack includes 5 clasps
- Dimensions: 226 x 340 x 125mm
- Color: Blue
Specifications
Specifications
| Slide Capacity | 20 |
| Color | Blue |
| Device Holds | Slides |
| Dimensions (L x W x H) | 226 x 340 x 125 mm |
| Height (Metric) | 125 mm |
| Includes | 5 clasps per rack |
| Length (Metric) | 226 mm |
| Material | ABS |
| Stackable | Yes |
| Width (Metric) | 340 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?