missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Bacti-Caps™ provide a firm, positive culture tube closure allowing a controlled gas interchange, thus proving a more practical alternative to cotton wool plugs. Suitable for all standard test tube sizes, they fit rimless and plastic tubes with an outside diameter of 13mm, 16mm, 19mm, 25mm and 38mm. The three flexible fins molded on the inner wall of each cap ensure a positive fit even when minor variations in tube size occur. Bacti-Caps™ are made from chemically resistant virgin plastic so they are unaffected by culture media, most acids, alkalis, alcohols and esters.
- Improved culture growth
- Color coded
- Controlled gas interchange
Specifications
Specifications
| Product Type | Lock Bacti Cap |
| Autoclavable | Autoclavable |
| Material | Plastic |
| Color | Yellow |
| Quantity | 100 Pack |
| Size (Metric) | 19 mm |
| For Use With (Equipment) | Test Tubes |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?