missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Vibro Spatulas

Product Code. 11875051
Click to view available options
Length (Metric):
190 mm
Unit Size:
Pack of 10

Product Code. 11875051

Brand: Bochem™ 3540

Only null left
Add to basket
Add to basket

Specifications

Quantity 1 Ea.
Product Type Vibro Spatula
Length (Metric) Blade 50 mm
Width (Metric) 12 mm
Width (Metric) Blade 12 mm
Blade Material Stainless Steel (18/10)
Dimensions (L x W) 190 x 12 mm
Handle Material Plastic
Material Stainless Steel (18/10)
Length (Metric) 190 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.