missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Spoon Spatulas
Manufactured from 18/10 stainless steel
Brand: Bochem™ 3470
Code : A0
Additional Details : Weight : 0.01620kg
Description
- Manufactured from 18/10 stainless steel
Specifications
1 Ea. | |
Spoon Spatula | |
35 mm | |
Stainless Steel (18/10) | |
Stainless Steel (18/10) | |
120 mm |
Autoclavable | |
Multi-purpose spoon for a wide range of uses | |
10 mm | |
5mm | |
Stainless Steel (18/10) |