missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Poly Spoons
Manufactured from 18/10 stainless steel
Brand: Bochem™ 3413
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Spoon comes in three different types
- Autoclavable
- Made of 18/10 stainless steel
- Multi-purpose spoon for a wide range of uses
Specifications
1 Ea. | |
Poly Spoon | |
35 mm | |
Stainless Steel (18/10) | |
400 x 20 mm | |
400 mm |
Autoclavable | |
Multi-purpose spoon for a wide range of uses | |
20 mm | |
8mm | |
Stainless Steel (18/10) |