missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Poly Spoons

Manufactured from 18/10 stainless steel

Brand:  Bochem™ 3395

Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10211351

  • £5.95 / Each
Estimated Shipment: 24-05-2024
to see stock.
Add to basket

Description

Description

  • Spoon comes in three different types
  • Autoclavable
  • Made of 18/10 stainless steel
  • Multi-purpose spoon for a wide range of uses
Specifications

Specifications

1 Ea.
Poly Spoon
26 mm
Stainless Steel (18/10)
190 x 12 mm
190 mm
Autoclavable
Multi-purpose spoon for a wide range of uses
12 mm
8mm
Stainless Steel (18/10)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers