missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Micro Spoon Spatulas
Click to view available options
Length (Metric):
150 mm
200 mm
Length (Metric) Blade:
5 mm (spoon) /45 mm (blade)
6 mm (spoon) / 45 mm (blade)
7 mm (spoon) / 40 mm (blade)
9 mm (spoon) / 40 mm (blade)
9 mm (spoon) / 45 mm (blade)
Width (Metric) Blade:
3 mm (spoon) / 5 mm (blade)
4 mm (spoon) / 5 mm (blade)
5 mm (spoon) / 5 mm (blade)
missing translation for 'unitSize'
Each
Pack of 10
Description
- 18/10 Stainless steel
Specifications
Specifications
| Shape | Spoon End, Blade End |
| Product Type | Micro Spoon Spatula |
| Length (Metric) Blade | 9 mm (spoon) / 40 mm (blade) |
| Width (Metric) | 5 mm |
| Width (Metric) Blade | 5 mm (spoon) / 5 mm (blade) |
| Dimensions (L x W) | 150 x 5 mm |
| Material | Stainless Steel (18/10) |
| Length (Metric) | 150 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction