missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Micro Spatula

Product Code. 10681732
Click to view available options
Length (Metric):
160 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10681732

Brand: Bochem™ 3232

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 1 Ea.
Product Type Micro Spatula
Length (Metric) Blade 40 mm
Width (Metric) 5 mm
Diameter (Metric) Outer 2mm
Dimensions (L x W) 160 x 5 mm
Material Stainless Steel (18/10)
Length (Metric) 160 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.