missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Micro Double Spatulas
Click to view available options
Length (Metric) Blade:
40 mm
50 mm
55 mm
Dimensions (L x W):
130 x 3 mm
130 x 5 mm
185 x 5 mm
210 x 5 mm
Unit Size:
Each
Description
- Durable 18/10 stainless steel construction.
- Double-ended for versatility.
- Slim ends for easy container access.
- One rounded end and one flat end.
Specifications
Specifications
| Quantity | 1 Ea. |
| Shape | Bent |
| Product Type | Double Ended Micro Spatula |
| Length (Metric) Blade | 50 mm |
| Width (Metric) | 5 mm |
| Blade Material | Stainless Steel (18/10) |
| Diameter (Metric) Outer | 2mm |
| Dimensions (L x W) | 185 x 5 mm |
| Material | Stainless Steel (18/10) |
| Length (Metric) | 185 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction