missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Double Spatulas, Round/Bent Ends, Type 2

Product Code. 11815071
Change view
Click to view available options
Length (Metric):
180 mm
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
11815071 180 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11815071 Supplier Bochem™ Supplier No. 3186
Add to basket
Add to basket

Manufactured from 18/10 stainless steel. Bochem™ 18/10 Stainless Steel Double Spatulas serve many uses in the lab.

  • Double spatula
  • Manufactured from 18/10 stainless steel

Specifications

Quantity 10 Pk.
Shape Round/Bent Ends, Type 2
Product Type Double Ended Spatula
Length (Metric) Blade 25 mm
Width (Metric) 7 mm
Width (Metric) Blade 7 mm
Material Stainless Steel (18/10)
Length (Metric) 180 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.