missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Double Spatula, Bent
Click to view available options
Length (Metric):
130 mm
150 mm
185 mm
210 mm
250 mm
Length (Metric) Blade:
40 mm
45 mm
50 mm
60 mm
70 mm
Unit Size:
Each
Description
- Double spatula
- 18/10 stainless steel
- Autoclavable
- Bent
Specifications
Specifications
| Quantity | 1 Ea. |
| Autoclavable | Autoclavable |
| Shape | Bent/Curved |
| Product Type | Double Ended Spatula |
| Length (Metric) Blade | 70 mm |
| Width (Metric) | 11 mm |
| Width (Metric) Blade | 11 mm |
| Blade Material | Stainless Steel (18/10) |
| Diameter (Metric) Outer | 4mm |
| Dimensions (L x W) | 250 x 11 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction