missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Double Spatula, Flexible
Click to view available options
Length (Metric):
180 mm
210 mm
250 mm
Length (Metric) Blade:
48 mm
50 mm
52 mm
Unit Size:
Each
Description
- 18/10 Stainless Steel
- Flexible
Specifications
Specifications
| Quantity | 1 Ea. |
| Autoclavable | Autoclavable |
| Shape | Straight |
| Product Type | Double Ended Spatula |
| Length (Metric) Blade | 48 mm |
| Width (Metric) | 10 mm |
| Blade Material | Stainless Steel (18/10) |
| Diameter (Metric) Outer | 4mm |
| Dimensions (L x W) | 180 x 10 mm |
| Material | Stainless Steel (18/10) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction