missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Double Ended Micro-Spatula
Click to view available options
Length (Metric):
130 mm
150 mm
Length (Metric) Blade:
40 mm
Unit Size:
Each
Description
- Double endet
- 18/10 Stainless steel
Specifications
Specifications
| Quantity | 1 Ea. |
| Product Type | Double Ended Micro Spatula |
| Length (Metric) Blade | 40 mm |
| Width (Metric) | 5 mm |
| Width (Metric) Blade | 5 mm |
| Material | Stainless Steel (18/10) |
| Length (Metric) | 150 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction