missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Double Ended Micro-Spatula

Product Code. 10574261
Click to view available options
Length (Metric):
130 mm
150 mm
Length (Metric) Blade:
40 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10574261

Brand: Bochem™ 3022

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from 18/10 stainless steel. Bochem™ 18/10 Stainless Steel Double Ended Micro-Spatula features double ends.

  • Double endet
  • 18/10 Stainless steel

Specifications

Quantity 1 Ea.
Product Type Double Ended Micro Spatula
Length (Metric) Blade 40 mm
Width (Metric) 5 mm
Width (Metric) Blade 5 mm
Material Stainless Steel (18/10)
Length (Metric) 150 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.