missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Chattaway Double Spatulas

Product Code. 10565991
Click to view available options
Length (Metric):
150 mm
180 mm
235 mm
Length (Metric) Blade:
40 mm
50 mm
70 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10565991

Brand: Bochem™ 3143

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 1 Ea.
Product Type Chattaway Double Spatula
Length (Metric) Blade 50 mm
Width (Metric) 8 mm
Width (Metric) Blade 8 mm
Blade Material Stainless Steel (18/10)
Diameter (Metric) Outer 3.5mm
Dimensions (L x W) 180 x 8 mm
Material Stainless Steel (18/10)
Length (Metric) 180 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.