missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VACUUBRAND™ Electronic Vacuum Gauges
Shop All Vacuubrand Products

Click to view available options
Maximum Pressure:
0.001 to 1100 mbar
0.1 to 1100 mbar
1 to 1060 mbar
Unit Size:
Each
Description
- DVR2pro model is battery-powered for portability, with a capacitive transducer for absolute pressure measurements from atmosphere to 1 mbar/Torr/hPA. Combination digital/analog scale for easy reading.
- VACUU VIEW model features a capacitive transducer for absolute pressure measurement and measures to 0.1 mbar/Torr/hPA. Universal power suppy.
- VACUU VIEW extended, has a combination capacitive/Pirani transducer for measurements to 10-3 mbar/Torr/hPA. Universal power supply.
Specifica
Specifica
| Description | VACUUBRAND DVR2pro absolute pressure vacuum gauge |
| Display | Digital |
| For Use With (Application) | Applications in the rough/coarse vacuum range - Atmosphere to 1 mbar/Torr/hPa |
| For Use With | Vacuum systems |
| Includes | DVR2pro includes instruction manual, 9V alkaline battery, support rod connector, and attachments for 8/10mm PTFE tubing, 6-10mm vacuum hose and KF16 small flange |
| Material | Various |
| Product Line | DVR 2pro |
| Type | Capacitive Vacuum Gauge |
| Weight (Metric) | 0.7 kg |
| Height (Metric) | 22 cm |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto