missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf Research™ plus, Mechanical Single-Channel Pipettes
GREENER_CHOICE

Product Code. 15703449 Shop All Eppendorf Products
Click to view available options
Volume (Metric):
0.1 to 2.5 μL
0.25 to 2.5 mL
0.5 to 10 μL
0.5 to 5 mL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
30 to 300 μL
Color:
Blue
Dark Gray
Light Gray
Medium Gray
Orange
Red
Turquoise
Violet
Yellow
Unit Size:
Each

Product Code. 15703449

Brand: Eppendorf 3123000080

Only null left
Add to basket
Edge
Add to basket

Adapt for specific liquids or other external conditions with these ultra-light fully autoclavable pipettes. Pipettes feature a spring loaded tip cone, a secondary adjustment option and an improved volume display.

  • Volume adjustment feature allows desired volume to be reached in few quick turns
  • Control button and ejectors low operating force are positioned for ergonomics
  • 4-digit, magnifying-shape volume display
  • Calibration display and adjustment opening for specific liquids and volumes
  • Uses renowned PhysioCare Concept™ thus reduces strain on hand and arm during pipetting, maintains balance, minimal user exertion
  • Quick lock makes lower part particularly easy to remove and service (not available for 5 and 10 mL pipettes)
  • Spring loaded tip cone promotes tight fit to tip (not available for 5 and 10 mL pipettes)
  • Has ability to be autoclaved without disassembling

Applications

  • Pipetting liquids
  • Mixing liquids
  • Filling of plates, gels, and reaction vessels
  • Phase extraction and removal of supernatants
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±3%, ±0.8%, ±0.6%
Compatible Tips 10mL Pipette tips, 165mm L
Autoclavable Autoclavable
Color Turquoise
For Use With 10 mL Pipette Tip
Number of Channels 1
Product Line Research Plus
Type Single-Channel Adjustable Volume Pipettes
Volume (Metric) 1 to 10 mL
Display Digital
Finger Style Ergonomic
For Use With (Equipment) 10mL Pipette tip
Includes epT.I.P.S.™ Sample Bag with 10 Pipette Tips
Increments 0.01 mL
Vis mere Vis mindre
Korrektion af produktindhold

Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.

Produkttitel

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.

Mange tak! Din feedback er blevet sendt. Hos Fisher Scientific arbejder vi altid på at forbedre vores indhold for dig. Vi sætter pris på din feedback.