missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Open Air Rockers
Shop All Fisherbrand Products
Click to view available options
Plug Type:
EU, UK, CN Plug
Certifications/Compliance:
CE
missing translation for 'unitSize'
Each
Beschreibung
Beinhaltet
Dimpled rubber mat; 6-tube securing bands
- Low profile design: Takes up less space and easily fits into most fume hoods and incubators. Plastic base offers durability.
- Microprocessor control: The microprocessor control provides electronic tilt angle adjustment which allows user to easily adjust rocking angle from 1 to 15° while unit is operating. Precise speed control provides smooth, low-speed rocking motion down to 1 rpm.
- Memory: Display will show last user settings, even after power has been turned off.
- Continue to run by last set speed and the remaining time when the power recovered.
- LED display: Touch pad controls with easy-to-read, LED displays for speed, tilt angle, and time . Provides repeatable and accurate results every time and is easily visible across lab benches. Timer will display elapsed time or, when programmed to user defined limit, will shut off unit when time reaches zero. Display will show last used settings, even after power has been shut off.
- Applications: Staining and destaining gels, hybridization procedures, hematology and blotting technique
Zertifizierungen
CE
Serviceleistungen
2 years
Spezifikation
Spezifikation
| Rocking Angle | 1 to 15° |
| Load Bearing Capacity (Metric) | 4.5 kg |
| Speed Range | 1 to 50 rpm |
| Voltage | 100/240 V |
| Temperature Range (Metric) | 5°C to 40°C |
| Certifications/Compliance | CE |
| Plug Type | EU, UK, CN Plug |
| Material | Aluminum Platform |
| Dimensions (L x W x H) | 415 x 293 x 142 mm |
| Display | LED |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur