Learn More
Keystone Cleanroom Products 1422A DuPont™ Tyvek™ Autoclave Sterilization Wrapper
Autoclavable Wrapper provides an excellent bacterial and microbial barrier for superior performance post steam sterilization.
Brand: Keystone Cleanroom Products T2ASHEET5454
Additional Details : Weight : 10.88990kg
Description
Tyvek™ Autoclavable Wrappers are breathable while providing an excellent bacterial and microbial barrier for superior performance post steam sterilization.
- Lint-free (Helmke Drum) means no airborne particulates are generated during its use as sterilization packaging
- Clean and consistently cut using an automated CAD system per ISO 8 Requirements
- Packaged in an ISO 6 Controlled Clean Room
- Designed for Steam Sterilization
- Hydrophobic
- Resists tearing and punctures
Specifications
Sterilization Wrap | |
COC | |
Single-use | |
Pharmaceutical Production Equipment | |
Non-sterile | |
Yes | |
Steam, EtO, Gamma, VHP | |
<125°C | |
54 in. | |
54 in. |
Autoclavable | |
White | |
Steam Sterilization | |
HDPE | |
5.3 mm | |
125 | |
<250°F | |
54 x 54 in. | |
137.2 cm | |
137.2 cm |