missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm PE Snap Ring Seal, Pink, Center hole, Assembled septum
Shop All Fisherbrand ProductsDescription
- Redesign of locking tabs provide easier application and removal of caps
- Enlarged open area allows for needle penetration across the entire vial opening
- Textured outer surface for easier gripping and improved detection by autosamplers with optical vial sensors
- Fully compatible with all Snap-It vials
- Eliminate the need for crimping or de-capping tools
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
Specifications
| Material (Liner) | Natural Rubber/TEF |
| Color | Red-Orange, Transparent, Pink |
| Diameter (Metric) Outer | 11 mm |
| Material | Polyethylene |
| For Use With (Application) | HPLC |
| Quantity | 100 |
| Thickness (Metric) | 1 mm |
| Product Type | Snap Ring Cap |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?