missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 11mm Crimp Vial Kit, Amber Glass, aluminum Cap, Silicone/PTFE septum, pre-crimped

Product Code. 15153533 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Amber
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
15153533 Amber Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below
Product Code. 15153533
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Includes 100 vials and 100 caps with pre-assembled septa,

  • ND11
  • Glass
  • Amber
  • Patched
  • 1.5mL
  • Crimp Cap
  • Center hole
  • aluminum
  • Silicone/PTFE
  • 1.3mm thickness
  • Reusable two compartment trays protect vials and closure while keeping matching supplies together
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear Lacquered
Material (Liner) Silicone/PTFE
Color Amber
Diameter (Metric) Outer 11.6 mm
Material Hydrolytic Glass (Class I)
Volume (Metric) 2 mL
No. per Pack 100
Closure Material Aluminum
Closure Type Crimp Cap
Marking Spot Yes
Height (Metric) 32 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.