missing translation for 'onlineSavingsMsg'
Learn More

Watson-Marlow 114DV Single Channel Pumphead

Product Code. 17867973
Change view
Click to view available options
Flow Rate:
0.002 to 190 mL/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
17867973 0.002 to 190 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17867973 Supplier Watson-Marlow Supplier No. 013.6000.00A
Save Up to 60% on Liquid Handling
Use promo code 28028
View all promotions
Estimated Shipment: 22-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

100 Series Single Channel Pumphead is a continuous tubing pumphead for intermittent flow rates up to 510 mL/min.

  • The 100 series combines performance, practicality and design.
  • With its iconic flip-top design, it is an industry standard OEM product in medical device, biotechnology and diagnostic applications, and very popular in many other applications too.
  • Delivering accurate, repeatable and low-pulse flow rates in a compact size, the 100 series has a spring-loaded track to provide pressure control that can be set for standard and higher pressures.
  • Pumps are highly engineered to deliver long tube life.
  • Available in a range of colors and options including open/close sensor, rotation sensor and customised occlusion.
  • High accuracy and repeatable flows for single channel applications.
  • Flow rates for up to 340 mL/min. for continuous use and up to 510 mL/min. for intermittent use.
  • Highly flexible with seven tube bore sizes at 1.6 mm wall thickness.
  • Error-free tube change takes only seconds.

Specifications

Flow Rate 0.002 to 190 mL/min.
Material Polyarylamide
Model 114DV
Type 1-channel Pump Head
Rotor Material IXEF PARA (Polyarylamide)
Maximum Pressure 30 psi
Case Material Grilamid PA12, Ixef PARA (Polyarylamide)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.