missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 10mm PP Screw Cap, Black, 10-425 thread
Polypropylene caps are chemically inert and suitable for most chromatography applications.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.05000kg
Description
- 10mm PP Screw Cap
- Black
- Center hole
- 10-425 thread
Specifications
Black | |
Polypropylene | |
Center Hole Screw Cap |
10 mm | |
100 | |
ND10 |