missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ 100 L Ingredients Container with Lid and 4 Wheels

Product Code. 17978921
Click to view available options
Style:
Stainless Steel Wheel Housing
Steel Wheel Housing
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17978921

Brand: Gilac™ G134621

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

100 L Ingredients Container with Lid and 4 Wheels has a large capacity: 100 L and a clear integral lid that preserves foodstuffs.

  • Ingredients container.
  • Large capacity: 100 L
  • Clear integral lid that preserves foodstuffs.
  • Easy access.
  • 4 wheels (75 mm dia.) including 2 that pivot for greater mobility.
  • Stainless steel clevis recommended in humid environments (no damage to the bearings even in the presence of water).
  • Completely smooth bottom with no visible screws.
  • Rounded corners and completely smooth walls for easy cleaning and perfect hygiene.
  • Ideal format to slip under a worktop to save space.

Specifications

Type Storage Tote
Material Polypropylene
Color White
Shape Rectangular
Capacity (English) 26.4 gal.
Capacity (Metric) 100 L
Style Steel Wheel Housing
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.