missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ 10-Syringe Infusion Pump

Product Code. 12436250
Click to view available options
Flow Rate:
0.001 μL to 147 mL/hr.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12436250

Brand: Masterflex™ 7490035

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For handling very low flow rates

For 10μL to 140mL syringes 230V 50/60Hz 279mm x 152mm x 305mm(w x h x d) 0.001μL/hr to 147mL/h 10 channel Masterflex

Specifications

Voltage 230 V
Flow Rate 0.001 μL to 147 mL/hr.
Linear Force (Metric) 40 psi
Reproducibility ±0.1%
Type Syringe Pump
Electrical Requirements 230 V
Applications Handling very low flow rates
Display Type Backlit Alphanumeric LCD
Flow Rate Accuracy ±<1%
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.