missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Translucent copolymer tube with flat cap
- Easy opening cap has a beveled lip for comfort in repeated openings
- Certified RNase, DNase and DNA free
- Tested pyrogen free
- Excellent optical clarity
- Graduations every 100µL
- Frosted side writing surface
Specifications
Specifications
| Cap Style | Snap Cap |
| Certifications/Compliance | Certified RNase, DNase, and DNA free |
| Closure Material | Copolymer |
| Capacity (Metric) | 1.5mL |
| Color | Red |
| Material | Copolymer |
| For Use With (Application) | Suitable for applications involving limited boiling |
| No. per Pack | 500/Pk. |
| Volume (Metric) | 1.5mL |
| Graduated | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?