missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 0.85% Saline Solution

Product Code. 12608697
Click to view available options
Quantity:
10 x 500 mL
200 x 5 mL
200/Pk.
24/Pk.
Fill Weight:
10.0g + 0.3g
3.0g + 0.3g
3.0g - 3.3g
5-5.3g
500-504g
Unit Size:
Each
Pack of 10
Pack of 100
Pack of 200
Pack of 24
This item is not returnable. View return policy

Product Code. 12608697

Brand: Thermo Scientific™ BO0334B

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Perform sample dilution in qualitative procedures in microbial applications with this isotonic saline solution.

Perform sample dilution in qualitative procedures in microbial applications with isotonic Thermo Scientific™ Oxoid™ 0.85% Saline Solution. Sodium chloride at 0.9% concentration maintains the osmotic balance of the medium thereby maintaining cell morphology and integrity. The solution does not interfere with any biochemical reaction and/or antibiotic susceptibility test. It is recommended by the Clinical and Laboratory Standards Institute (CLSI) for preparation of bacterial suspensions used for susceptibility testing.1,2

Use 0.85% Saline Solution for carrying out dilutions of different samples.
  • Provides osmotic protection for microbial cells during qualitative procedures.
  • Recommended by various authors and manufacturers for preparing test suspensions of organisms to help maintain bacterial cell integrity and viability.3
  • Ready-to-use.
TRUSTED_SUSTAINABILITY

Specifications

Color Colorless, clear
Content And Storage 2 to 25°C
Description 0.85% Saline Solution
Format Bijou bottles
Manufacturing Origin United Kingdom
Product Type Solution
Fill Weight 3.0g + 0.3g
Packaging Type Twenty four bijou bottles with plastic screw cap closures in a box
Quantity 24/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.