missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 0.1% Peptone Water + 0.85% Salt

Product Code. p-200132068
Change view
Click to view available options
Fill Weight:
30 to 31.5 g
9.0g + 0.3g
Format:
125 mL Sirop Bottle
Universal Bottle
Unit Size:
Pack of 24
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Fill Weight Format unitSize
12786979 9.0g + 0.3g Universal Bottle Pack of 24
15372489 30 to 31.5 g 125 mL Sirop Bottle -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12786979 Supplier Thermo Scientific™ Supplier No. BO0471D

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Perform sample dilution for examination of foodstuffs with this diluting fluid.

Perform sample dilution for examination of foodstuffs with Thermo Scientific™ Oxoid™ 0.1% Peptone Water with 0.85% Salt. The presence of peptone at low concentrations provides nutrients for the survival of microorganisms. Sodium chloride at 0.85% concentration maintains osmotic balance of medium thereby maintaining cell morphology and integrity.

Use 0.1% Peptone Water + 0.85% Salt for carrying out dilutions of different samples.

  • Maintains the viability of organisms during the dilution process.
  • Ready–to-use. 

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific™ brand.

TRUSTED_SUSTAINABILITY

Specifications

Color Colorless, Clear
Content And Storage 2 to 25°C
Description 0.1% Peptone Water + 0.85% Salt
Format Universal Bottle
Manufacturing Origin United Kingdom
Product Type Peptone
Fill Weight 9.0g + 0.3g
Packaging Type 24 universals with screw cap closures in a box
Quantity 24/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.